- Deep Groove Ball Bearing - Inch - 2 Shroud Seals - Snap Ring Bearing
| Closure Type | Double Sealed |
| Precision Class | ABEC 1 |
| Static Load Rating | 1100 N |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Steel |
| O.D. | 1.75 in |
| Dynamic Load Rating | 2595 N |
| Bore Diameter | 0.75 in |
| Operating Temperature [Max] | 212° F |
| Flange | No |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Overall Width | 0.625 in |
| Bore Type | Round |
| Weight | 0.34 LB |
| EAN or UPC | 888569116253 |

