Bearings Limited
80-1HR OSL TTN
PRECISION ANSI ROLLER CHAIN - HEAVY - 1" PITCH - OFFSET LINK CHAIN
Item #116362035
| Series | Heavy |
| Chain Number | 80 |
| Chain Material | Carbon Steel |
| Pitch | 1 in |
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Roller Dia. | 0.625 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 0.17 LB |
| EAN or UPC | 888569116437 |
