Bearings Limited
80-1R CL TTN
PRECISION ANSI ROLLER CHAIN - 1" PITCH - CONNECTING LINK CHAIN
Item #116361905
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 80 |
| Series | Standard |
| Roller Dia. | 0.625 in |
| Pitch | 1 in |
| Weight | 0.18 LB |
| EAN or UPC | 888569116512 |
