Bearings Limited
80-1R X 10FT TTN
PRECISION ANSI ROLLER CHAIN - 1" PITCH - 10FT BOX CHAIN
Item #115659656
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Length | 10 ft |
| Link Plates Height | 0.935 in |
| Series | Standard |
| Chain Number | 80 |
| Chain Material | Carbon Steel |
| Roller Dia. | 0.625 in |
| Chain Construction | Riveted |
| Pitch | 1 in |
| No. of Strands | 1 |
| Link Plates Thickness | 0.128 in |
| Weight | 1.79 LB |
| EAN or UPC | 888569116536 |
