Bearings Limited
80A12H X 3/4 TTN
SPROCKET - A PLATE - 1" PITCH - 12 TEETH - 3/4" BORE SPROCKET
Item #116366584
| Length Through Bore | 0.575 in |
| No. of Strands | 1 |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Stock Plain Bore |
| O.D. | 4.33 in |
| Hardened Teeth | Yes |
| Hub Type | A Plate (No hub) |
| No. of Teeth | 12 |
| Pitch Dia. | 3.864 in |
| Pitch | 1 in |
| Tooth Width | 0.575 in |
| Chain Number | 80 |
| Bore Dia. | 0.75 in |
| Weight | 1.5 LB |
| EAN or UPC | 888569116857 |
