Bearings Limited
80A20H X 3/4 TTN
SPROCKET - A PLATE - 1" PITCH - 20 TEETH - 3/4" BORE SPROCKET
Item #116366591
| No. of Teeth | 20 |
| Tooth Width | 0.575 in |
| Bore Type | Stock Plain Bore |
| Pitch | 1 in |
| Hardened Teeth | Yes |
| Chain Number | 80 |
| Pitch Dia. | 6.392 in |
| Material | Forged 1045 Alloy Steel |
| O.D. | 6.91 in |
| Bore Dia. | 0.75 in |
| No. of Strands | 1 |
| Length Through Bore | 0.575 in |
| Hub Type | A Plate (No hub) |
| Weight | 4.7 LB |
| EAN or UPC | 888569116932 |
