Bearings Limited
80BS12H X 1 1/4 TTN
SPROCKET - 1" PITCH - 12 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #105959378
| Chain Number | 80 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Dia. | 3.125 in |
| Pitch Dia. | 3.864 in |
| Length Through Bore | 1.625 in |
| Pitch | 1 in |
| Tooth Width | 0.575 in |
| Hub Type | B Type (Hub) |
| No. of Strands | 1 |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 1.25 in |
| Hardened Teeth | Yes |
| No. of Teeth | 12 |
| O.D. | 4.33 in |
| Weight | 3.0 LB |
| EAN or UPC | 888569117458 |
