Bearings Limited
80BS15H X 1 3/4 TTN
SPROCKET - 1" PITCH - 15 TEETH - 1 3/4" FINISHED BORE SPROCKET
Item #116364800
| Material | Forged 1045 Alloy Steel |
| Chain Number | 80 |
| Pitch | 1 in |
| No. of Strands | 1 |
| O.D. | 5.3 in |
| Hub Type | B Type (Hub) |
| Bore Dia. | 1.75 in |
| No. of Teeth | 15 |
| Pitch Dia. | 4.81 in |
| Hardened Teeth | Yes |
| Tooth Width | 0.575 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Dia. | 3.813 in |
| Length Through Bore | 1.5 in |
| Weight | 5.2 LB |
| EAN or UPC | 888569117809 |
