Bearings Limited
80BS17H X 1 3/8 TTN
SPROCKET - 1" PITCH - 17 TEETH - 1 3/8" FINISHED BORE SPROCKET
Item #111878411
| Length Through Bore | 1.5 in |
| No. of Strands | 1 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Teeth | 17 |
| Hardened Teeth | Yes |
| Bore Dia. | 1.375 in |
| Pitch Dia. | 5.442 in |
| Pitch | 1 in |
| Hub Dia. | 4 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.575 in |
| Chain Number | 80 |
| O.D. | 5.95 in |
| Hub Type | B Type (Hub) |
| Weight | 6.0 LB |
| EAN or UPC | 888569118035 |
