Bearings Limited
80BS21 X 1 1/2 TTN
SPROCKET - 1" PITCH - 21 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116364873
| No. of Strands | 1 |
| Bore Dia. | 1.5 in |
| Pitch Dia. | 6.71 in |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 1.75 in |
| O.D. | 7.24 in |
| Chain Number | 80 |
| No. of Teeth | 21 |
| Hardened Teeth | No |
| Hub Type | B Type (Hub) |
| Hub Dia. | 4.25 in |
| Pitch | 1 in |
| Tooth Width | 0.575 in |
| Weight | 8.9 LB |
| EAN or UPC | 888569118486 |
