Bearings Limited
80BS23 X 1 1/2 TTN
SPROCKET - 1" PITCH - 23 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116364911
| O.D. | 7.88 in |
| Length Through Bore | 1.75 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Tooth Width | 0.575 in |
| Bore Dia. | 1.5 in |
| Hub Type | B Type (Hub) |
| Hardened Teeth | No |
| Chain Number | 80 |
| No. of Teeth | 23 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 7.344 in |
| Hub Dia. | 4.25 in |
| Pitch | 1 in |
| Weight | 10.2 LB |
| EAN or UPC | 888569118769 |
