Bearings Limited
80BS24 X 2 15/16 TTN
SPROCKET - 1" PITCH - 24 TEETH - 2 15/16" FINISHED BORE SPROCKET
Item #116364936
| Length Through Bore | 1.75 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hardened Teeth | No |
| Hub Dia. | 4.25 in |
| O.D. | 8.2 in |
| Chain Number | 80 |
| Material | Forged 1045 Alloy Steel |
| No. of Teeth | 24 |
| Pitch Dia. | 7.661 in |
| Bore Dia. | 2.938 in |
| Pitch | 1 in |
| Tooth Width | 0.575 in |
| No. of Strands | 1 |
| Hub Type | B Type (Hub) |
| Weight | 10.8 LB |
| EAN or UPC | 888569119001 |
