Bearings Limited
80BS27 X 1 1/2 TTN
SPROCKET - 1" PITCH - 27 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116364981
| Length Through Bore | 2 in |
| Material | Forged 1045 Alloy Steel |
| Pitch | 1 in |
| Bore Dia. | 1.5 in |
| Tooth Width | 0.575 in |
| Hub Type | B Type (Hub) |
| No. of Strands | 1 |
| Hardened Teeth | No |
| Chain Number | 80 |
| O.D. | 9.16 in |
| No. of Teeth | 27 |
| Pitch Dia. | 8.614 in |
| Hub Dia. | 4.75 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Weight | 14.7 LB |
| EAN or UPC | 888569119292 |
