Bearings Limited
80BS28 X 1 1/4 TTN
SPROCKET - 1" PITCH - 28 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #116364997
| Material | Forged 1045 Alloy Steel |
| Pitch | 1 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 8.931 in |
| No. of Strands | 1 |
| Length Through Bore | 2 in |
| O.D. | 9.48 in |
| Hub Dia. | 4.75 in |
| Hub Type | B Type (Hub) |
| Hardened Teeth | No |
| Tooth Width | 0.575 in |
| Chain Number | 80 |
| Bore Dia. | 1.25 in |
| No. of Teeth | 28 |
| Weight | 15.3 LB |
| EAN or UPC | 888569119438 |
