Bearings Limited
80BS38 X 2 3/16 TTN
SPROCKET - 1" PITCH - 38 TEETH - 2 3/16" FINISHED BORE SPROCKET
Item #116365110
| Chain Number | 80 |
| Hub Dia. | 4.75 in |
| Hub Type | B Type (Hub) |
| O.D. | 12.67 in |
| Pitch | 1 in |
| Hardened Teeth | No |
| Tooth Width | 0.575 in |
| Pitch Dia. | 12.11 in |
| No. of Strands | 1 |
| Length Through Bore | 2 in |
| No. of Teeth | 38 |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 2.188 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Weight | 24.0 LB |
| EAN or UPC | 888569120441 |
