Bearings Limited
80BTL22H TTN
Single Strand Sprocket; 80 Chain Size; 22 Teeth; Requires 2517 Taper Lock Bushing
Item #116364910
- Single Strand Sprocket
- 80 Chain Size
- 22 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
| Tooth Width | 0.575 in |
| Bore Type | TB Bushed |
| Inch/Metric | Inch |
| No. of Teeth | 22 |
| Length Through Bore | 1.75 in |
| No. of Strands | 1 |
| Pitch | 1 in |
| Chain No. | 80 |
| Bushing Series | 2517 |
| Hardened Teeth | With Hardened Teeth |
| Chain Number | 80 |
| O.D. | 7.56 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 7.56 in |
| Material | Steel |
| Pitch Dia. | 7.027 in |
| Bushing Size | 2517 |
| No. of Strands Across | 1 |
| Hub Type | Bushed |
| Weight | 6.5 LB |
| EAN or UPC | 888569120717 |
