Bearings Limited
80SK16H TTN
Single Strand Sprocket; 80 Chain Size; 16 Teeth; Requires SK QD Bushing
Item #116364819
- Single Strand Sprocket
- 80 Chain Size
- 16 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
| Bushing Size | SK |
| No. of Strands | 1 |
| Bushing Series | SK |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.25 in |
| Tooth Width | 0.575 in |
| Bore Type | QD Bushed |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Outside Dia. | 5.63 in |
| Hub Type | Bushed |
| No. of Teeth | 16 |
| Pitch | 1 in |
| Chain No. | 80 |
| Pitch Dia. | 5.126 in |
| Chain Number | 80 |
| Inch/Metric | Inch |
| O.D. | 5.63 in |
| Material | Steel |
| Weight | 3.2 LB |
| EAN or UPC | 888569121189 |
