Bearings Limited
80SS-2 O/L TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - DOUBLE - 1" PITCH - OFFSET LINK
Item #116362166
| Pitch | 1 in |
| No. of Strands | 2 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Construction | Riveted |
| Roller Dia. | 0.625 in |
| Chain Number | 80 |
| Chain Material | Stainless Steel |
| Series | Standard |
| Weight | 0.28 LB |
| EAN or UPC | 888569116710 |
