| Link Plates Height | 1.125 in |
| Chain Length | 10 ft |
| Link Plates Thickness | 0.155 in |
| Chain Number | 81X |
| Pitch | 2.609 in |
| Roller Dia. | 0.906 in |
| No. of Strands | 1 |
| Chain Material | Carbon Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Construction | Riveted |
| Series | Lumber |
| Weight | 2.4 LB |
| EAN or UPC | 888569121233 |

