| Operating Temperature [Max] | 212° F |
| Flange | No |
| O.D. | 40 mm |
| Static Load Rating | 730 N |
| Internal Clearance | C0 -Standard Fit |
| Overall Width | 0.472 in |
| Bore Diameter | 17 mm |
| Bearing Material | AISI 52100 |
| Retainer Material | Steel |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Closure Type | 1 Shield, 1 Seal |
| Dynamic Load Rating | 1350 N |
| Weight | 0.15 LB |
| EAN or UPC | 888569121257 |

