| Retainer Material | Steel |
| Overall Width | 0.866 in |
| Closure Type | Double Sealed |
| Static Load Rating | 5200 N |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Bore Diameter | 50 mm |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 7870 N |
| O.D. | 90 mm |
| Operating Temperature [Max] | 212° F |
| Precision Class | ABEC 1 |
| Weight | 1.4 LB |
| EAN or UPC | 888569121363 |

