| Flange | No |
| Overall Width | 1.531 in |
| Retainer Material | Steel |
| Closure Type | Double Sealed |
| Bore Type | Round |
| Bore Diameter | 0.627 in |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Precision Class | ABEC 1 |
| O.D. | 1.181 in |
| Operating Temperature [Max] | 212° F |
| Weight | 0.8 LB |
| EAN or UPC | 888569121400 |

