Bearings Limited
905 TTN
BALL THRUST BEARING - INCH - 3 PIECE - GRO OVED RACEWAYS - SINGLE DIRECTION
Item #105977825
| Bore Dia. | 25 mm |
| Overall Width | 15.5 mm |
| Dynamic Load Rating | 6450 |
| Precision Class | ABEC 1 |
| Series | 54400 Series Thrust Ball Bearings |
| O.D. | 48 mm |
| Static Load Rating | 9050 |
| Raceway Style | Grooved |
| Weight | 0.28 LB |
| EAN or UPC | 888569129260 |
