Bearings Limited
920 TTN
BALL THRUST BEARING - METRIC - 3 PIECE - GROOVED RACEWAYS - SINGLE DIRECTION
Item #118033134
| Dynamic Load Rating | 34500 |
| Precision Class | ABEC 1 |
| Overall Width | 32.5 mm |
| Raceway Style | Grooved |
| Static Load Rating | 69600 |
| Series | 54400 Series Thrust Ball Bearings |
| Bore Dia. | 100 mm |
| O.D. | 150 mm |
| Weight | 4.63 LB |
| EAN or UPC | 888569129406 |
