Bearings Limited
921 TTN
BALL THRUST BEARING - METRIC - 3 PIECE - GROOVED RACEWAYS - SINGLE DIRECTION
Item #118033135
| O.D. | 155 mm |
| Precision Class | ABEC 1 |
| Overall Width | 40 mm |
| Static Load Rating | 86800 |
| Raceway Style | Grooved |
| Dynamic Load Rating | 42000 |
| Series | 54400 Series Thrust Ball Bearings |
| Bore Dia. | 105 mm |
| Weight | 5.29 LB |
| EAN or UPC | 888569129413 |
