Bearings Limited
99502H PRX TTN
SPECIAL BALL BEARING - 2 RUBBER SEALS - 1.375 OD BEARING
Item #115699541
- SPECIAL BALL BEARING - 2 RUBBER SEALS - 1.375 OD BEARING
| Dynamic Load Rating | 1150 N |
| Static Load Rating | 540 N |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Operating Temperature [Max] | 212° F |
| Overall Width | 0.433 in |
| Bore Type | Round |
| Flange | No |
| Bore Diameter | 0.625 in |
| Grease Type | Polyrex EM Grease |
| O.D. | 1.375 in |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 888569121424 |
