Bearings Limited
A2050-1R CL TTN
PRECISION DOUBLE PITCH CONVEYOR CHAIN - 1 1/4" PITCH - CONNECTING LINK CHAIN
Item #116362200
| Roller Dia. | 0.4 in |
| Chain Number | 2050 |
| Chain Material | Carbon Steel |
| Series | Double Pitch |
| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Pitch | 1.25 in |
| Chain Construction | Riveted |
| Weight | 0.04 LB |
| EAN or UPC | 888569001559 |
