Bearings Limited
A5212TS (NU5212M/C3) TTN
CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
Item #115699547
- CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
| Series | A5200/A5300 Series Wide Cylindrical Roller Bearings |
| Dynamic Load Rating | 24300 |
| Bore Type | Straight |
| Bore Dia. | 60 mm |
| Internal Clearance | C3 |
| Static Load Rating | 22900 |
| O.D. | 110 mm |
| Overall Width | 2.188 in |
| Retainer Material | Brass |
| Weight | 3.65 LB |
| EAN or UPC | 888569001719 |
