Bearings Limited
A5220TS (NU5220M/C3) TTN
CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
Item #115699554
- CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
| Internal Clearance | C3 |
| O.D. | 180 mm |
| Series | A5200/A5300 Series Wide Cylindrical Roller Bearings |
| Retainer Material | Brass |
| Overall Width | 2.375 in |
| Bore Type | Straight |
| Dynamic Load Rating | 68000 |
| Bore Dia. | 100 mm |
| Static Load Rating | 100300 |
| Weight | 16.0 LB |
| EAN or UPC | 888569001795 |
