Bearings Limited
A5222TS (NU5222M/C3) TTN
CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
Item #115699556
- CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
| Retainer Material | Brass |
| Bore Type | Straight |
| Internal Clearance | C3 |
| Static Load Rating | 141100 |
| Series | A5200/A5300 Series Wide Cylindrical Roller Bearings |
| Overall Width | 2.75 in |
| Dynamic Load Rating | 95200 |
| O.D. | 200 mm |
| Bore Dia. | 110 mm |
| Weight | 21.8 LB |
| EAN or UPC | 888569001818 |
