Bearings Limited
C2040-1SS CL TTN
PRECISION DOUBLE PITCH CONVEYOR CHAIN - STAINLESS STEEL - 1" PITCH - CONNECTING LINK
Item #116362229
| Chain Construction | Riveted |
| Chain Material | Stainless Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 2040 |
| Pitch | 1 in |
| Roller Dia. | 0.313 in |
| No. of Strands | 1 |
| Series | Double Pitch |
| Weight | 0.03 LB |
| EAN or UPC | 888569006134 |
