Bearings Limited
C2042-1R X 10FT TTN
PRECISION DOUBLE PITCH CONVEYOR CHAIN - 1" PITCH - 10FT BOX CHAIN
Item #116362205
| No. of Strands | 1 |
| Chain Length | 10 ft |
| Link Plates Height | 0.47 in |
| Link Plates Thickness | 0.059 in |
| Chain Number | 2042 |
| Series | Double Pitch |
| Pitch | 1 in |
| Roller Dia. | 0.625 in |
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Carbon Steel |
| Weight | 0.34 LB |
| EAN or UPC | 888569006165 |
