Bearings Limited
C2080-1HR CL TTN
PRECISION DOUBLE PITCH CONVEYOR CHAIN - HEAVY - N - 2" PITCH - CONNECTING LINK
Item #116362226
| Chain Number | 2080 |
| Chain Material | Carbon Steel |
| Roller Dia. | 0.625 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Double Pitch |
| Pitch | 2 in |
| Chain Construction | Riveted |
| No. of Strands | 1 |
| Weight | 0.27 LB |
| EAN or UPC | 888569006264 |
