Bearings Limited
C2100-1HR X 10FT TTN
PRECISION DOUBLE PITCH CONVEYOR CHAIN - HEAVY - 2 1/2" PITCH - 10FT BOX CHAIN
Item #116362218
| Series | Double Pitch |
| Chain Material | Carbon Steel |
| Chain Number | 2100 |
| Chain Construction | Riveted |
| Pitch | 2.5 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Length | 10 ft |
| Link Plates Thickness | 0.189 in |
| Roller Dia. | 0.75 in |
| No. of Strands | 1 |
| Link Plates Height | 1.18 in |
| Weight | 2.67 LB |
| EAN or UPC | 888569006325 |
