Bearings Limited
CA550 X 10FT TTN
PRECISION AGRICULTURAL CHAIN - 1.63" PITCH - 10FT BOX CHAIN
Item #116361889
| Series | Standard |
| Pitch | 1.63 in |
| Chain Material | Carbon Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Thickness | 0.157 in |
| Chain Length | 10 ft |
| Roller Dia. | 16.866 mm |
| Chain Construction | Riveted |
| Link Plates Height | 0.757 in |
| No. of Strands | 1 |
| Chain Number | CA550 |
| Weight | 1.31 LB |
| EAN or UPC | 888569004277 |
