Bearings Limited
CB504B/Q TTN
SPECIAL BALL BEARING - CONVEYOR BEARING - HEX BORE BEARING
Item #115699653
- SPECIAL BALL BEARING - CONVEYOR BEARING - HEX BORE BEARING
| Overall Width | 0.551 in |
| Bore Diameter | 0.75 in |
| Operating Temperature [Max] | 212° F |
| Bore Type | Hex |
| Retainer Material | Steel |
| O.D. | 1.85 in |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 2880 N |
| Flange | No |
| Closure Type | Double Sealed |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 1490 N |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Bearing Material | AISI 52100 |
| Weight | 0.31 LB |
| EAN or UPC | 888569004307 |
