- YOKE ROLLER - SEALED - CROWNED OD BEARING
| Cage Type | Full Complement |
| Closure Type | Sealed |
| Static Load Rating | 5650 N |
| Bore Dia. | 0.375 in |
| Roller Width | 0.75 in |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 2350 N |
| Finish | Black Oxide |
| Roller Dia. | 1.375 in |
| Weight | 0.264 LB |
| EAN or UPC | 888569004543 |

