- YOKE ROLLER - SEALED - CROWNED OD BEARING
| Static Load Rating | 22700 N |
| Closure Type | Sealed |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 0.75 in |
| Roller Dia. | 2.5 in |
| Roller Width | 1.5 in |
| Dynamic Load Rating | 11600 N |
| Finish | Black Oxide |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Cage Type | Full Complement |
| Weight | 1.763 LB |
| EAN or UPC | 888569004581 |

