- YOKE ROLLER - SEALED - CROWNED OD BEARING
| Roller Dia. | 2 in |
| Closure Type | Sealed |
| Finish | Black Oxide |
| Roller Width | 1.25 in |
| Bore Dia. | 0.625 in |
| Dynamic Load Rating | 5850 N |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Cage Type | Full Complement |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 13600 N |
| Weight | 0.924 LB |
| EAN or UPC | 888569004611 |

