- YOKE ROLLER - SEALED - CROWNED OD BEARING
| Finish | Black Oxide |
| Roller Dia. | 3.5 in |
| Bore Dia. | 1.125 in |
| Roller Width | 2 in |
| Cage Type | Full Complement |
| Dynamic Load Rating | 20200 N |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 42000 N |
| Closure Type | Sealed |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Weight | 4.516 LB |
| EAN or UPC | 888569004628 |

