- YOKE ROLLER - SEALED - CROWNED OD BEARING
| Finish | Black Oxide |
| Dynamic Load Rating | 14400 N |
| Roller Dia. | 3 in |
| Closure Type | Sealed |
| Static Load Rating | 28600 N |
| Cage Type | Full Complement |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Roller Width | 1.75 in |
| Bore Dia. | 1 in |
| Operating Temperature [Max] | 248° F |
| Weight | 3.02 LB |
| EAN or UPC | 888569004659 |

