- YOKE ROLLER - SEALED - CROWNED OD BEARING
| Cage Type | Full Complement |
| Finish | Black Oxide |
| Operating Temperature [Max] | 248° F |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Closure Type | Sealed |
| Static Load Rating | 55000 N |
| Bore Dia. | 1.25 in |
| Dynamic Load Rating | 27200 N |
| Roller Dia. | 4 in |
| Roller Width | 2.25 in |
| Weight | 6.8 LB |
| EAN or UPC | 888569004666 |

