| Static Load Rating | 10760 lb |
| Overall Width | 0.875 in |
| I.D. | 0.75 in |
| Relubricatable | Maintenance Free |
| Grade | Commercial |
| Race Material | PTFE Lined |
| Thread Size | 3/4-16 |
| Operating Temperature [Max] | 350° F |
| Housing Material | 304 Stainless Steel |
| Ball Material | Stainless Steel |
| Head Dia. | 1.75 in |
| Thread Direction | Right |
| Overall Height | 3.75 in |
| Weight | 0.64 LB |
| EAN or UPC | 888569140548 |

