Bearings Limited
CF 4S TTN
ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
Item #115699704
- ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
| Grade | Commercial |
| Ball Material | 52100/Hard Chrome Plated |
| Thread Size | 1/4-28 |
| Relubricatable | No |
| Static Load Rating | 3250 lb |
| Operating Temperature [Max] | 350° F |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Width | 0.375 in |
| I.D. | 0.25 in |
| Thread Direction | Right |
| Overall Height | 1.69 in |
| Head Dia. | 0.75 in |
| Race Material | Zinc Plated Carbon Steel |
| Weight | 0.06 LB |
| EAN or UPC | 888569121714 |
