Bearings Limited
CF 4TS TTN
ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
Item #115699707
- ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
| Operating Temperature [Max] | 350° F |
| Thread Size | 1/4-28 |
| Overall Height | 1.69 in |
| Head Dia. | 0.75 in |
| Thread Direction | Right |
| Grade | Commercial |
| Race Material | PTFE Lined |
| Relubricatable | Maintenance Free |
| Overall Width | 0.375 in |
| Housing Material | Zinc Plated Carbon Steel |
| Static Load Rating | 2612 lb |
| Ball Material | 52100/Hard Chrome Plated |
| I.D. | 0.25 in |
| Weight | 0.06 LB |
| EAN or UPC | 888569121738 |
