Bearings Limited
CF 5TS TTN
ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
Item #115699711
- ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
| Ball Material | 52100/Hard Chrome Plated |
| Operating Temperature [Max] | 350° F |
| Static Load Rating | 3110 lb |
| Housing Material | Zinc Plated Carbon Steel |
| Head Dia. | 0.875 in |
| Race Material | PTFE Lined |
| Thread Direction | Right |
| I.D. | 0.313 in |
| Relubricatable | Maintenance Free |
| Overall Width | 0.437 in |
| Thread Size | 5/16-24 |
| Overall Height | 1.81 in |
| Grade | Commercial |
| Weight | 0.1 LB |
| EAN or UPC | 888569121769 |
