Bearings Limited
CF 6S TTN
ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
Item #115699713
- ROD END - INCH - COMMERCIAL - FEMALE - RIGHT HAND THREADS BEARING
| Operating Temperature [Max] | 350° F |
| Relubricatable | No |
| Overall Height | 2.13 in |
| Thread Size | 3/8-24 |
| Thread Direction | Right |
| Housing Material | Zinc Plated Carbon Steel |
| Grade | Commercial |
| Static Load Rating | 5100 lb |
| Head Dia. | 1 in |
| Race Material | Zinc Plated Carbon Steel |
| I.D. | 0.375 in |
| Ball Material | 52100/Hard Chrome Plated |
| Overall Width | 0.5 in |
| Weight | 0.17 LB |
| EAN or UPC | 888569121776 |
