Bearings Limited
CFL 6T TTN
ROD END - INCH - COMMERCIAL - FEMALE - LEFT HAND THREADS BEARING
Item #115699784
- ROD END - INCH - COMMERCIAL - FEMALE - LEFT HAND THREADS BEARING
| Overall Width | 0.5 in |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Height | 2.13 in |
| Head Dia. | 1 in |
| Ball Material | 52100/Hard Chrome Plated |
| Relubricatable | Maintenance Free |
| I.D. | 0.375 in |
| Race Material | PTFE Lined |
| Grade | Commercial |
| Static Load Rating | 4206 lb |
| Operating Temperature [Max] | 350° F |
| Thread Size | 3/8-24 |
| Thread Direction | Left |
| Weight | 0.12 LB |
| EAN or UPC | 888569121974 |
