Bearings Limited
CFL 7T TTN
ROD END - INCH - COMMERCIAL - FEMALE - LEFT HAND THREADS BEARING
Item #115699785
- ROD END - INCH - COMMERCIAL - FEMALE - LEFT HAND THREADS BEARING
| Operating Temperature [Max] | 350° F |
| Race Material | PTFE Lined |
| Housing Material | Zinc Plated Carbon Steel |
| Ball Material | 52100/Hard Chrome Plated |
| I.D. | 0.438 in |
| Grade | Commercial |
| Thread Size | 7/16-20 |
| Static Load Rating | 5384 lb |
| Overall Width | 0.562 in |
| Relubricatable | Maintenance Free |
| Thread Direction | Left |
| Overall Height | 2.37 in |
| Head Dia. | 1.125 in |
| Weight | 0.17 LB |
| EAN or UPC | 888569121981 |
