Bearings Limited
CFL 8T TTN
ROD END - INCH - COMMERCIAL - FEMALE - LEFT HAND THREADS BEARING
Item #115699786
- ROD END - INCH - COMMERCIAL - FEMALE - LEFT HAND THREADS BEARING
| Overall Width | 0.625 in |
| Thread Size | 1/2-20 |
| Ball Material | 52100/Hard Chrome Plated |
| Relubricatable | Maintenance Free |
| Operating Temperature [Max] | 350° F |
| I.D. | 0.5 in |
| Head Dia. | 1.313 in |
| Static Load Rating | 7826 lb |
| Grade | Commercial |
| Thread Direction | Left |
| Housing Material | Zinc Plated Carbon Steel |
| Race Material | PTFE Lined |
| Overall Height | 2.78 in |
| Weight | 0.26 LB |
| EAN or UPC | 888569121998 |
